Shop WERA
See all product information
Create Account
screwriver set
- Mfr # 05006619001
- Zoro # G425097132
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Shank Length
6 3/16 in
Product Type
Insulated, Ratcheting
Number of Tips
1
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
ESD Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05006619001
- Zoro #
- G425097132
- UPC #
- -
- Country of Origin
- Czechia
- Item
- screwriver set
- Product Type
- Insulated, Ratcheting
- Number of Tips
- 1
- Includes Magnetized Tip
- Magnetized Tip Not Included
- ESD Safety
- ESD Safe
- Grip Style
- Ergonomic
- Includes
- #1 Blade, #2 Blade, 0.4 x 2.5 mm slotted Blade, 0.6 x 3.5 mm slotted Blade, 0.8 x 4 mm Slotted Blade, 817 VDE Blade-holding handle, 837 i RA Blade-Holding Handle, PH 1 Blade, PH 2 Blade, Pouch, PZ/S #1 Blade, PZ/S #2 Blade, TX 10 Blade, TX 15 Blade
- Voltage Rating
- 1000V AC
- Tip Style
- Phillips, Pozidriv, Slotted, Torx
- Series
- Kraftform Kompakt VDE
- Includes Insulation
- Insulated
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Includes Ratcheting
- Ratcheting Included
- Replaceable Shank Capable
- Replaceable Shank
- For Screw Type
- Phillips, Pozidriv, Slotted, Torx
- Handle Shape
- Fluted
- Standards
- IEC 60900
- Measurement Type
- SAE
- Number of Bits
- 15
- Container Type
- Pouch
- Number of Pieces
- 17
Dimensions
- Shank Length
- 6 3/16 in
- Overall Length
- 4 1/2 in
- Tip Size
- #1, #2, 0.4 x 2.5 mm, 0.6 x 3.5 mm, 0.8 x 4 mm, 1 x 5.5 mm, 1.2 x 6.5 mm, T10, T15, T20, T25
- Sizes Included
- 4 mm, 5.5 mm, 6.5 mm, PH 1, PH 2, PH 3, PZ 1, PZ 2, PZ 3, Square #1, Square #2, Square #3, TX 15, TX 20, TX 25, TX 30
- Drive Size
- 1/4 in
Description
screwriver set, Tip Size #1, #2, 0.4 x 2.5 mm, 0.6 x 3.5 mm, 0.8 x 4 mm, 1 x 5.5 mm, 1.2 x 6.5 mm, T10, T15, T20, T25, Tip Style Phillips, Pozidriv, Slotted, Torx, Ergonomic, Shank Length 6 3/16 in, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.