Shop GENIUS TOOLS
Create Account
T-20 Tamperproof Star Screwdriver 195mmL
- Mfr # 593+7920
- Zoro # G923581690
original price:Â $9.43 , new price: $8.49 , 9 percent off
new price:Â
$
8.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+7920
- Zoro #
- G923581690
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-20 Size 195mm Length Precision Drive Ergonomic Handle - 593+7920 Professional Hand Tool This T-20 tamperproof star screwdriver is built for precision fastening where a tamper-resistant star profile is required. With a 195mm overall length, it balances reach and control for detailed work while maintaining the durability expected in professional hand tools. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed to hold up under regular shop use. The treated shaft supports heavy-duty durability, and the hard impact plastic handle is shaped for a stable, ergonomic grip. Key Benefits T-20 tamperproof star tip supports secure fastener engagement and accurate drive. 195mm overall length offers practical reach without sacrificing maneuverability. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Treated shaft increases strength for tough applications and long service life. Ergonomic hard impact plastic handle improves control and resists jobsite wear. Meets or exceeds ANSI standards for consistent tool performance expectations. SKU: 593+7920. Designed for professional technicians, this screwdriver combines a durable alloy shaft, tamperproof star drive, and an ergonomic handle to support repeatable precision and reliable handling in heavy-use environments where tool longevity and consistent performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.