Shop WE'RE IT
See all product information
Create Account
Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Brushed Silver, Burnt Strand
- Mfr # VL22BS7230-6307
- Zoro # G507088652
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30
Overall Height
46.25
Finish
Brushed Silver
Material
Laminate wood, metal
Weight
148
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VL22BS7230-6307
- Zoro #
- G507088652
- UPC #
- -
- Country of Origin
- China
- Item
- Electric Sit Stand Desk
- Finish
- Brushed Silver
- Color
- Brushed Silver, Burnt Strand
- Material
- Laminate wood, metal
- Weight
- 148
- Tabletop Color
- Burnt Strand
- Standards
- BIFMA
- Features
- Adjustable height
- Includes
- Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
- Weight Capacity
- 264 lbs
- Leg Color
- Brushed Silver
Dimensions
- Overall Width
- 30
- Overall Height
- 46.25
- Top Thickness
- 1.1 in
- Length
- 72
Description
Introducing the Lift it, a versatile Value Electric Sit Stand Desk designed for both Office and Home use. With its dual motor mechanism, you can easily adjust the height of the desk to find the perfect ergonomic position. The desk features a 72"x30" surface area, providing ample space for all your work essentials. The 4 memory control with USB charging allows you to save your preferred desk height settings for quick and easy adjustment. The desk comes with a stylish Burnt Strand Top and a sturdy Silver Base. Upgrade your workspace with the Lift it today! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.