Zoro Homepage

Flip-2 Mesh Back Drafting Stool with Footring and Flip-up Arms, in Black

  • Mfr # RI8815D-BLK

  • Zoro # G015554731


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Width
25 In
Color
Black
Capacity
300 lb
Material
Fabric
Length
50.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI8815D-BLK
Zoro #
G015554731
UPC #
-
Country of Origin
China

Dimensions

Width
25 In
Length
50.5 In
Height
26 In

Details

Color
Black
Capacity
300 lb
Material
Fabric

Description

Introducing our Flip-2 Drafting Stool by We're it, This chair is designed with your ultimate comfort and support in mind. The breathable mesh back allows for optimal airflow, keeping you cool and comfortable throughout the day. The thick padded seat provides a plush cushioning experience, ensuring you can focus on your work without any discomfort. With the built-in lumbar support, this chair promotes good posture and reduces strain on your lower back. Whether you're working from home or in the office, the Flip-2 Drafting Stool is the perfect companion. The Black fabric seat adds a touch of sophistication to any workspace, making it an excellent choice for both professional and personal use. Don't let discomfort distract you from your tasks - upgrade your seating experience with the Flip-2 Drafting Stool.


  • • The 5 Star nylon base and carpet casters allow for easy mobility no matter the floor material.
  • • Whether you are taking virtual meetings or beating a deadline feel supported by the Mesh Back Drafting Stool giving you built in lumbar support, promoting better posture and easing lower back pain
  • • The breathable mesh back allows you to work for hours without getting overheated.
  • • The padded flip arms give you the support you need to work for hours, supporting your shoulder as well as giving you the option to flip them up.
  • • The Black and thick padded fabric seat allows you to work in comfort accompanied with the Chrome foot ring allowing you to indulge in your preferred seating position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.