Shop WE'RE IT
See all product information
Create Account
Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Black
- Mfr # VL22BLK6030-6307
- Zoro # G706136512
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30
Overall Height
46.25
Material
Laminate wood, metal
Weight
119
Top Thickness
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VL22BLK6030-6307
- Zoro #
- G706136512
- UPC #
- -
- Country of Origin
- China
- Item
- Lift It Electric Sit Stand Desk
- Finish
- Burnt Strand
- Color
- Black
- Material
- Laminate wood, metal
- Weight
- 119
- Weight Capacity
- Maximum Capacity 260 lbs.
- Features
- Adjustable height
- Includes
- Adjustable base, tabletop
- Standards
- BIFMA
- Adjustable
- 4 Memory, 1 USB Controller with LED Display
- Configuration
- One Motor in Each Leg for Smooth and Quiet Operation
Dimensions
- Overall Width
- 30
- Overall Height
- 46.25
- Top Thickness
- 1.1 in
- Length
- 60.00
- Work Surface Depth (In.)
- 1.1"
- Work Surface Height (In.)
- 60"
- Work Surface Width (In.)
- 30"
Description
Introducing the Lift it, 60"x30" Value Electric Sit Stand Desk for Office or Home. This innovative desk is designed for ultimate convenience and comfort, allowing you to easily switch between sitting and standing positions throughout your workday. With its dual motor and 4 memory settings, you can effortlessly adjust the height to your preferred level for optimal ergonomics. The sleek Burnt Strand Top paired with a Black Base adds a modern touch to any workspace. Whether you're in the office or working from home, this Electric Sit Stand Desk will elevate your productivity and well-being. Upgrade your workspace today! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.