Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Black
- Mfr # VL22BLK6030-WNB
- Zoro # G106136556
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30
Overall Height
46.25
Material
Laminate wood, metal
Weight
119
Length
60.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VL22BLK6030-WNB
- Zoro #
- G106136556
- UPC #
- -
- Country of Origin
- China
- Item
- Lift It Electric Sit Stand Desk
- Finish
- Walnut Block
- Color
- Black
- Material
- Laminate wood, metal
- Weight
- 119
- Weight Capacity
- Maximum Capacity 260 lbs.
- Standards
- BIFMA
- Adjustable
- 4 Memory, 1 USB Controller with LED Display
- Configuration
- One Motor in Each Leg for Smooth and Quiet Operation
- Features
- Adjustable height
- Includes
- Adjustable base, tabletop
Dimensions
- Overall Width
- 30
- Overall Height
- 46.25
- Length
- 60.00
- Work Surface Width (In.)
- 30"
- Work Surface Height (In.)
- 60"
- Work Surface Depth (In.)
- 1.1"
- Top Thickness
- 1.1 in
Description
Experience ergonomic comfort and versatility with the Lift It Value Electric Sit Stand Desk. Designed for both Office and Home use, this desk features a spacious 60"x30" Walnut Block Top supported by a sleek Black Base. The dual motor system allows you to effortlessly adjust the desk height to your preference, promoting a healthy posture and reducing strain on your back and neck. With the 4 memory LED control and USB charging, you can easily switch between different sitting and standing positions. Enhance your productivity and well-being with the Lift It Value Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.