Zapp Series Black Mesh Back Adjustable Task Chair with Grey Fabric Seat and Black Frame
- Mfr # OFD500F-GRY
- Zoro # G606136568
Key Features
Specifications
Details
- MFR #
- OFD500F-GRY
- Zoro #
- G606136568
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- Seat: 19.5"
- Height
- Seat: 3.75"
- Width
- Seat: 20.5 in
Description
The Mesh it, Zapp Series Black Mesh Back Task Chair with Gray Fabric Seat is the perfect addition to any office or home workspace. With its sleek black mesh back and comfortable Gray fabric seat, this chair combines style and functionality. The built-in lumbar support provides added comfort and helps to reduce back strain, while the multi-adjustable arms allow for customizable armrest positions. The locking tilt/tension control feature allows you to find the perfect reclining angle and tension for optimal comfort. The Black frame adds a modern touch to the chair's design. Upgrade your workspace with the Mesh it, Zapp Series - Black Mesh Back Task Chair with Gray Fabric Seat.
- The Zapp provides built-in lumbar support which provides effective support right where you need it.
- Adjust your chair arms to your individual needs as the Zapp offers height and width adjustable arms with protective arm pads
- Use the one touch seat height adjustment and the 2:1 tilt lock control to further customize your perfect seated position
- The Zapp office chair is also Available as Side/Guest Chair and Stool to complete your office look and feel.
- All of our products are Certified for Commercial and Residential Use, so you can feel good about where you use your new reception station.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.