Shop WERMA
See all product information
Create Account
Tower Light Assembly, 71 mm, PC, 18-30V
- Mfr # 24051000
- Zoro # G024881378
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
No Mounting Hardware
Light Source
LED
Operating Current
55 mA
IK Rating
IK06
Lifespan
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24051000
- Zoro #
- G024881378
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 55 mm
- Overall Height
- 71 mm
Details
- Includes Mounting Hardware
- No Mounting Hardware
- Light Source
- LED
- Operating Current
- 55 mA
- IK Rating
- IK06
- Lifespan
- 50,000 hr
- Operating Temperature - Minimum
- -20 Degrees C
- Housing Color
- Black
- IP Rating
- IP65, IP69K
- Operating Temperature - Maximum
- 50 Degrees C
- Item
- Tower Light Assembly
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Connection Type
- Socket Connector
- Housing Material
- Polycarbonate
- Light Tier Color
- Blue, Green, Red, Turquoise, Purple, White, Yellow
- Number of Light Tiers
- 1
- Control Protocol
- User Operated
- Includes
- Mounting Gasket
- Light Operating Mode
- Flashing, Rotating
- NEMA Rating
- NEMA 4X
Description
Overall Height 71 mm, NEMA Rating NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.