Shop WERMA
See all product information
Create Account
TowerLightAssembly, 23 mm, Alum/PC/SS
- Mfr # 30010067
- Zoro # G124881032
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
50 Degrees C
IP Rating
IP54, IP65
Light Operating Mode
Steady
Light Source
LED
Standards
CE Marked, RoHS Compliant, UKCA, WEEE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30010067
- Zoro #
- G124881032
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 23 mm
- Overall Diameter
- 300 mm
Details
- Operating Temperature - Maximum
- 50 Degrees C
- Item
- Tower Light Assembly
- IP Rating
- IP54, IP65
- Light Operating Mode
- Steady
- Light Source
- LED
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- Connection Type
- Socket Connector
- Operating Current
- 215 mA
- Housing Color
- Black
- Operating Temperature - Minimum
- -30 Degrees C
- Lifespan
- 50,000 hr
- Housing Material
- Aluminum, Polycarbonate, Stainless Steel
- Includes Mounting Hardware
- No Mounting Hardware
- Includes
- Mounting Clips (3)
- Light Tier Color
- Blue, Green, Red, White, Yellow
- Control Protocol
- Direct Wire
- Number of Light Tiers
- 3
Description
Overall Height 23 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material Aluminum, Polycarbonate, Stainless Steel, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Mounting Clips (3), Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.