TowerLightAssembly, 23 mm, Tone, Alum/PC/SS
- Mfr # 30010070
- Zoro # G724883573
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Overall Height
23 mm
Sound Volume - Maximum
85 dBA
Includes Mounting Hardware
No Mounting Hardware
Light Operating Mode
Steady
Operating Temperature - Minimum
-30 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30010070
- Zoro #
- G724883573
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 23 mm
- Overall Diameter
- 600 mm
Details
- Sound Volume - Maximum
- 85 dBA
- Includes Mounting Hardware
- No Mounting Hardware
- Light Operating Mode
- Steady
- Operating Temperature - Minimum
- -30 Degrees C
- Connection Type
- Socket Connector
- Light Source
- LED
- Includes Sounder Tier
- Sounder Tier Included
- IP Rating
- IP54, IP65
- Item
- Tower Light Assembly
- Sound Style
- Tone
- Standards
- CE Marked, RoHS Compliant, WEEE
- Housing Color
- Black
- Lifespan
- 50,000 hr
- Housing Material
- Aluminum, Polycarbonate, Stainless Steel
- Sound Operating Mode
- Intermittent
- Operating Temperature - Maximum
- 50 Degrees C
- Operating Current
- 290 mA
- Control Protocol
- Direct Wire
- Includes
- Mounting Clips (6)
- Number of Light Tiers
- 3
- Light Tier Color
- Blue, Green, Red, White, Yellow
Description
Overall Height 23 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material Aluminum, Polycarbonate, Stainless Steel, Standards CE Marked, RoHS Compliant, WEEE, Includes Mounting Clips (6), Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.