TowerLightAssembly, 276 mm, ABS/PC/PC/ABS
- Mfr # 68659005
- Zoro # G424883149
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
50 Degrees C
IP Rating
IP66, IP69K
Overall Diameter
57 mm
Housing Color
Black
Light Source
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68659005
- Zoro #
- G424883149
- UPC #
- -
- Country of Origin
- Germany
- Operating Temperature - Maximum
- 50 Degrees C
- IP Rating
- IP66, IP69K
- Housing Color
- Black
- Light Source
- LED
- Operating Temperature - Minimum
- -40 Degrees C
- Number of Light Tiers
- 5
- Lifespan
- 50,000 hr
- IK Rating
- IK05
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- Housing Material
- ABS, Polycarbonate, Polycarbonate/ABS
- Connection Type
- Spring Terminal
- Item
- Tower Light Assembly
- Light Operating Mode
- Steady
- Light Tier Color
- Blue, Green, Red, White, Yellow
- Operating Current
- 205 mA
- Includes
- Base/Tube Mount, Gasket
- Control Protocol
- Direct Wire
Dimensions
- Overall Diameter
- 57 mm
- Overall Height
- 276 mm
Description
Overall Height 276 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material ABS, Polycarbonate, Polycarbonate/ABS, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Base/Tube Mount, Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.