Shop WERMA
See all product information
Create Account
TowerLightAssembly, 286 mm, Buzzer
- Mfr # 68637135
- Zoro # G724881128
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Operating Current
150 mA
Housing Color
Black
Sound Volume - Minimum
82 dBA
Number of Light Tiers
3
Operating Temperature - Minimum
-30 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68637135
- Zoro #
- G724881128
- UPC #
- -
- Country of Origin
- Germany
- Operating Current
- 150 mA
- Housing Color
- Black
- Sound Volume - Minimum
- 82 dBA
- Item
- Tower Light Assembly
- Number of Light Tiers
- 3
- Operating Temperature - Minimum
- -30 Degrees C
- IP Rating
- IP66
- Sound Style
- Buzzer
- Operating Temperature - Maximum
- 50 Degrees C
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- Sound Operating Mode
- Intermittent, Steady
- Lifespan
- 50,000 hr
- Connection Type
- Spring Terminal
- Sound Volume - Maximum
- 90 dBA
- Housing Material
- ABS, Polycarbonate, Polycarbonate/ABS
- Light Operating Mode
- Steady
- IK Rating
- IK05
- Light Source
- LED
- Includes Sounder Tier
- Sounder Tier Included
- Light Tier Color
- Green, Red, Yellow
- Control Protocol
- Direct Wire
- Includes
- Base/Tube Mount, Gasket
Dimensions
- Overall Height
- 286 mm
- Overall Diameter
- 57 mm
Description
Overall Height 286 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material ABS, Polycarbonate, Polycarbonate/ABS, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Base/Tube Mount, Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.