Shop WERMA

Warning Light, Red, LED, 24V AC/DC, 2 9/32 in Dia., Panel/Conduit

  • Mfr # 20710075
  • Zoro # G6035893

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polyamide-Glass Fiber
Height
2 23/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20710075
Zoro #
G6035893
UPC #
-
Country of Origin
Germany
Item
Warning Light
Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polyamide-Glass Fiber
Housing Material
Polycarbonate
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Features
Suitable for 22 mm Standard Command and Signaling Device Range
Voltage
24V AC, 24V DC
Bulb Included
No
Mounting
Panel/Conduit
Operating Temp.
-4 Degrees to 122 Degrees F
Lens Design
Dome
Rating
IP65
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Current Drawn
0.045A AC/DC
Product Type
Warning Light
Connection Type
Flat Plug
NEMA Rating
NEMA 12
Lens Shape
Dome
Operating Temperature - Maximum
50 Degrees C
IP Rating
IP65
Light Source
LED
Lifespan
100,000 hr
Requires Base
Base Not Required
Lamp Color
Red
Housing Color
Black
Mounting Style
Flush Mount
Light Operating Mode
Steady
Control Protocol
Direct Wire
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor, Outdoor
Lens Color
Red
Footprint Shape
Circle
Operating Temperature - Minimum
-20 Degrees C
Operating Current
0.045 A
Operating Voltage
24V AC/DC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
2 23/32 in
Overall Diameter
2 1/4 in
Diameter
2 9/32 in
Depth
1 11/32 in
Width
2 9/32 in
Overall Depth
4 1/16 in
Footprint Diameter
2 1/4 in
Fits Chest Size
Suitable for 22 mm Standard Command and Signaling Device Range

Description

Warning Light, Color Red, Lamp Type LED, Flashes per Minute Not Applicable, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polyamide-Glass Fiber, Housing Material Polycarbonate, Mounting Panel/Conduit, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source Wire, Current Drawn 0.045A AC/DC, Width 2 9/32 in, Depth 1 11/32 in, Height 2 23/32 in, Voltage 24V AC/DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.