Shop WERMA

Warning Light, Yellow, LED, 24V AC/DC, 2 9/32 in Dia., Panel/Conduit

  • Mfr # 20730075
  • Zoro # G6036401

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polyamide-Glass Fiber
Height
2 23/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20730075
Zoro #
G6036401
UPC #
-
Country of Origin
Germany
Item
Warning Light
Color
Yellow
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polyamide-Glass Fiber
Housing Material
Polycarbonate
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Features
Suitable for 22 mm Standard Command and Signaling Device Range
Voltage
24V AC, 24V DC
Mounting
Panel/Conduit
Bulb Included
No
Lens Design
Dome
Current Drawn
0.045A AC/DC
Operating Temp.
-4 Degrees to 122 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rating
IP65
Product Type
Warning Light
Connection Type
Flat Plug
NEMA Rating
NEMA 12
Footprint Shape
Circle
Lamp Color
Yellow
Light Source
LED
Light Operating Mode
Steady
Lens Shape
Dome
Lifespan
100,000 hr
Lens Color
Yellow
Control Protocol
Direct Wire
For Location
Indoor, Outdoor
Operating Temperature - Maximum
50 Degrees C
IP Rating
IP65
Operating Temperature - Minimum
-20 Degrees C
Housing Color
Black
Requires Base
Base Not Required
Operating Current
0.045 A
Mounting Style
Flush Mount
Includes Mounting Hardware
Mounting Hardware Included
Operating Voltage
24V AC/DC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
2 23/32 in
Overall Diameter
2 1/4 in
Width
2 9/32 in
Depth
1 11/32 in
Diameter
2 9/32 in
Footprint Diameter
2 1/4 in
Overall Depth
4 1/16 in
Fits Chest Size
Suitable for 22 mm Standard Command and Signaling Device Range

Description

Warning Light, Color Yellow, Lamp Type LED, Flashes per Minute Not Applicable, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polyamide-Glass Fiber, Housing Material Polycarbonate, Mounting Panel/Conduit, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source Wire, Current Drawn 0.045A AC/DC, Width 2 9/32 in, Depth 1 11/32 in, Height 2 23/32 in, Voltage 24V AC/DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.