10 ft Fiberglass Podium Stepladder W/ Casters, 375 lb Capacity

  • Mfr # PD7310-4C

  • Zoro # G5908082


product price:  $846.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Fiberglass
Overall Height
13 ft
Reach Height - Maximum
16 ft
Standing Height - Maximum
10 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD7310-4C
Zoro #
G5908082
UPC #
051751123661
Country of Origin
Mexico

Dimensions

Overall Height
13 ft
Reach Height - Maximum
16 ft
Standing Height - Maximum
10 ft
Base Width
38.4 in
Platform Depth
19 in
Platform Width
16 in
Step Depth
6 in
Platform Height
10 ft
Handrail Height
2.9 ft

Details

Item
Podium Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
80.56 in
Weight
68 lb
Tread Type
Serrated
Series
PD7300-4C
Number of Steps
10
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Standards
ANSI A14.5-2007, OSHA Compliant
Includes
(4) Casters
Color
Black, Yellow
Shoe Material
Rubber
Shoe Type
Slip-Resistant

Description

Podium Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 13 ft, Load Capacity 375 lb, Number of Steps 10, Base Spread 80.6 in, Bottom Width 38 in, Step Depth 3 in, Step Tread Serrated, Series PD7300-4C, Includes (4) Casters, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.