Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 ft Trestle Extension Ladder, 300 lb Capacity

  • Mfr # E7414

  • Zoro # G7629483


product price: $1,087.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Fiberglass
Stepladder Item
Trestle Extension Stepladder
Number of Steps
13
ANSI Type
IA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7414
Zoro #
G7629483
UPC #
051751035797
Country of Origin
Mexico

Dimensions

Ladder Height
14 ft
Bottom Width
43 in
Section Length
168 in
Step Depth
3 in
Overall Height
14 ft
Standing Height - Maximum
18 ft
Base Width
43 in
Extended Height
1.8 ft
Reach Height - Maximum
12 ft
Rung Diameter
3 in
Overall Depth
44.5 in

Details

Item
Trestle Extension Ladder
Load Capacity
300 lb
Material
Fiberglass
Stepladder Item
Trestle Extension Stepladder
Number of Steps
13
ANSI Type
IA
Rung Shape
Round
Color
Orange
Base Spread
109 3/4 in
Net Weight
134 lb
Series
E7400
Rung/Step Spacing
12 in
Step Tread
Ribbed
Ladder Tread
Ribbed
Standards
ANSI A14.5-2007, OSHA Compliant
Weight
134 lb
Rung Spacing
12 in
Conductivity
Non-Conductive
Ladder Type
Trestle Extension Ladder
Rung Type
Round
ANSI Duty Rating
Type IA
Shoe Type
Spike Feet
Removable Fly
Removable
Number of Sections
2
Number of Rungs
14
Load Capacity - Maximum
300 lb
Adjustment Increments
12 in
Ladder Material
Fiberglass
Tread Type
Antislip

Description

Extension Ladder, Material Fiberglass, Extended Ladder Height 18 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 In., Bottom Width 43 in, E7400 Series, Rail Type Non Conductive, Closed Height 168 In., Section Length 168 in, Net Weight 134 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.