Zoro Homepage

16 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # D7116-2

  • Zoro # G3151355


product price: $400.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
13 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Closed Height
8 ft 7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7116-2
Zoro #
G3151355
UPC #
051751012828
Country of Origin
Mexico

Dimensions

Industry Ladder Size
16 ft
Extended Ladder Height
13 ft
Closed Height
8 ft 7 in
Bottom Width
19 in
Section Length
8 ft
Overall Height
16 ft
Ladder Height
16 ft
Standing Height - Maximum
9 ft
Reach Height - Maximum
15 ft
Retracted Height
8 ft
Base Width
19 in
Overall Depth
19 in
Extended Height
13 ft
Fly Width
16.2 in
Rung Depth
1.6 in

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
41 lb
Rung Shape
D-Rung
Color
Yellow
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Dual Action Shu-Lok(R)
Series
D7100-2
Rung/Step Spacing
12 in
Includes
Mar Resistant End Caps
Standards
ANSI A14.5-2007, OSHA Compliant
Weight
41 lb
Rung Spacing
12 in
Number of Rungs
16
Removable Fly
Removable
Ladder Type
Extension Ladder
Load Capacity - Maximum
375 lb
Adjustment Increments
12 in
Rung Type
D-Rung
Ladder Material
Fiberglass
Tread Type
Antislip
Number of Sections
2
Conductivity
Non-Conductive
ANSI Duty Rating
Type IAA

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 19 in, D7100-2 Series, Rail Type Non Conductive, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 8 ft 7 in, Section Length 96 in, Net Weight 41 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.