Zoro Homepage

2' FG PODIUM LDR IAA

  • Mfr # PD7302

  • Zoro # G211974364


product price: $323.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
2 ft
Reach Height - Maximum
8.6 ft
Standing Height - Maximum
2 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD7302
Zoro #
G211974364
UPC #
051751136739
Country of Origin
Mexico

Dimensions

Overall Height
2 ft
Reach Height - Maximum
8.6 ft
Standing Height - Maximum
2 ft
Platform Depth
19.5 in
Platform Width
16 in
Closed Depth
94 in
Handrail Height
2.9 ft

Details

Item
Podium Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
31.3 in
Weight
20 lb
Tread Type
Ribbed
Series
PD7300
Number of Steps
2
ANSI Duty Rating
Type IAA
Color
Black, Yellow
Standards
ANSI A14.5-2007, OSHA Compliant
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Ladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.