Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Step Aluminum Step Stool with 300 lb. Load Capacity in Silver/Black

  • Mfr # 150B

  • Zoro # G3372117


product price: $69.00
/ea

Key Features

ANSI Type
IA
Base Depth
19 in
Bottom Width
17 in
Color
Silver/Black
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150B
Zoro #
G3372117
UPC #
051751029789
Country of Origin
Mexico

Dimensions

Base Depth
19 in
Bottom Width
17 in
Overall Height
24 in
Top Step Depth
6 in
Top Step Height
24 in
Closed Height
2 ft
Closed Depth
6.5 in
Platform Depth
6 in
Step Width
3 in
Ladder Height
2 ft
Overall Depth
6 in
Step Depth
6 in
Base Width
17 in
Standing Height - Maximum
2 ft
Reach Height - Maximum
8.6 ft

Details

Item
Step Stand
ANSI Type
IA
Color
Silver/Black
Load Capacity
300 lb
Material
Aluminum
Number of Steps
2
Step Stool Product Group
Step Stand
Series
150B
Net Weight
5.2 lb
Standards
ANSI A14.2-2007, OSHA Compliant
Weight
6 lb
Base Spread
19 in
Shape
Rectangle
ANSI Duty Rating
Type IA
Feet Type
Slip-Resistant
Feet Material
Vinyl
Folding
Foldable
Conductivity
Non-Conductive
Tread Type
Antislip
Assembly
Assembled
Product Type
Step Stool
Nesting
Not Nestable
Includes Handrails
Handrails Not Included
Locking Mechanism
No Locking Mechanism
Stacking
Not Stackable
Load Capacity - Maximum
300 lb

Description

Step Stool Product Group Step Stand, Number of Steps 2, Overall Height 2 ft, Material Aluminum, ANSI Type IA, Load Capacity 300 lb, Top Step Height 24 in, Top Step Depth 6 in, Bottom Width 17 in, Base Depth 19 in, Color Silver, Yellow, Series 150B, Closed Depth 6.5 in, Closed Height 24 in, Standards ANSI A14.2-2007, OSHA Compliant, Net Weight 5.2 lb, Step Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.