Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Werner 2 Steps, Steel Step Stool, 250 lb. Load Capacity, Gray S322B-4

2 Steps, Steel Step Stool, 250 lb. Load Capacity, Gray (Discontinued)

  • Mfr # S322B-4
  • Zoro # G2268878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S322B-4
Zoro #
G2268878
UPC #
051751119879
Country of Origin
China

Dimensions

Base Depth
27 in
Bottom Width
19 in
Overall Height
44 in
Top Step Depth
15 in
Top Step Height
19 in
Closed Height
44 in
Closed Depth
5 in
Platform Depth
15 in
Base Width
19"

Details

Item
Folding Step
ANSI Type
IA
Color
Gray
Load Capacity
250 lb
Material
Steel
Number of Steps
2
Step Stool Product Group
Folding Step
Includes
Dual Grips While Climbing, Easy Lock Release, Large Standing Platform, Slip Resistant Steps
Finish
Anodized
Net Weight
14 lb
Standards
ANSI, OSHA Compliant
Series
S320
Weight
14 lb
Load Capacity - Maximum
250 lb
ANSI Duty Rating
Type IA

Description

Step Stool Product Group Folding Step, Number of Steps 2, Overall Height 44 in, Material Steel, ANSI Type IA, Load Capacity 250 lb, Top Step Height 19 in, Top Step Depth 15 in, Bottom Width 19 in, Base Depth 27 in, Color Gray, Finish Anodized, Series S320, Closed Depth 5 in, Closed Height 44 in, Includes Dual Grips While Climbing, Easy Lock Release, Large Standing Platform, Slip Resistant Steps, Standards ANSI, OSHA Compliant, Net Weight 14 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.