Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 ft Fiberglass Extension Ladder, 225 lb Load Capacity

  • Mfr # D5920-2

  • Zoro # G8630273


product price: $283.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
17 ft
Load Capacity
225 lb
ANSI Type
II
Material
Fiberglass
Closed Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5920-2
Zoro #
G8630273
UPC #
051751033588
Country of Origin
Mexico

Dimensions

Industry Ladder Size
20 ft
Extended Ladder Height
17 ft
Closed Height
10 ft
Bottom Width
17.75 in
Section Length
10 ft
Closed Depth
7"
Ladder Height
20 ft
Standing Height - Maximum
13 ft
Fly Width
15.1 in
Retracted Height
10 ft
Extended Height
17 ft
Overall Depth
17.8 in
Reach Height - Maximum
20 ft
Overall Height
20 ft
Base Width
17.8 in
Rung Depth
1.8 in

Details

Load Capacity
225 lb
ANSI Type
II
Material
Fiberglass
Net Weight
33 lb
Rung Shape
D-Rung
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Swivel
Series
D5900-2
Rung/Step Spacing
12 in
Standards
ANSI A14.5-2007, OSHA Compliant
Rung Spacing
12 in
Load Capacity - Maximum
225 lb
ANSI Duty Rating
Type II
Number of Rungs
20
Weight
33 lb
Conductivity
Non-Conductive
Removable Fly
Removable
Rung Type
D-Rung
Adjustment Increments
12 in
Tread Type
Antislip
Ladder Type
Extension Ladder
Ladder Material
Fiberglass
Number of Sections
2

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type II, Load Capacity 225 lb, Adjustable Increments 12 in, Bottom Width 17 3/4 in, D5900-2 Series, Rail Type Non Conductive, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 10 ft, Section Length 120 in, Net Weight 33 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.