Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Werner 2324 12 in W x 24 ft L Stage 2324

2324 12 in W x 24 ft L Stage (Discontinued)

  • Mfr # 2324
  • Zoro # G204106819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2324
Zoro #
G204106819
UPC #
-
Country of Origin
Unknown

Description

The 2324 scaffold plank offers a 500 lbs duty rating and allows for 2 people on one plank. The TWIST-PROOF® stage design is ideal for ladder jack applications, swing stages or catwalks. Each stage is 12 in wide and 24 ft long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.