Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28 ft Aluminum Extension Ladder, 375 lb Load Capacity

  • Mfr # D528-2

  • Zoro # G9072253


product price: $754.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
25 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Aluminum
Closed Height
14 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D528-2
Zoro #
G9072253
UPC #
051751012552
Country of Origin
Mexico

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
25 ft
Closed Height
14 ft
Bottom Width
19.25 in
Section Length
14 ft
Closed Depth
7"
Overall Height
28 ft
Ladder Height
28 ft
Extended Height
25 ft
Base Width
19.3 in
Overall Depth
19.1 in
Reach Height - Maximum
27 ft
Rung Depth
1.8 in
Standing Height - Maximum
21 ft
Fly Width
16.9 in
Retracted Height
14 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Aluminum
Net Weight
65.5 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Swivel
Series
D500-2
Rung/Step Spacing
12 in
Standards
ANSI A14.2-2007, OSHA Compliant
Includes
Mar Resistant End Caps
Weight
66 lb
Rung Spacing
12 in
Ladder Material
Aluminum
Tread Type
Antislip
Load Capacity - Maximum
375 lb
Removable Fly
Removable
Number of Rungs
28
ANSI Duty Rating
Type IAA
Shoe Type
Spur Plate
Number of Sections
2
Ladder Type
Extension Ladder
Rung Type
D-Rung
Adjustment Increments
12 in

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 19 1/4 in, D500-2 Series, Rail Type Aluminum, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 14 ft, Section Length 168 in, Net Weight 65.5 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.