300# DUTY RATED LDR LBL REPL
Mfr # LDRT300
Zoro # G911974251
product price: $2.55
/eaKey Features
Compatible Load Capacity
300 lb
Number of Instruction Labels
0
Number of Safety and Hazard Labels
0
Label Types Included
Duty Rating Labels
Language
English, Spanish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDRT300
Zoro #
G911974251
UPC #
051751122022
Country of Origin
Mexico
Details
Item
Ladder Label
Compatible Load Capacity
300 lb
Number of Instruction Labels
0
Number of Safety and Hazard Labels
0
Label Types Included
Duty Rating Labels
Language
English, Spanish
Compatible Ladder Type
Twin Stepladders
Compatible with Series
T6000 series
Compatible Ladder Material
Aluminum, Fiberglass
Number of Duty Rating Labels
1
Compatible ANSI Duty Rating
Type IA
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.