Zoro Homepage

32 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # B7132-2

  • Zoro # G204245983


product price: $1,017.00
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7132-2
Zoro #
G204245983
UPC #
051751141603
Country of Origin
Mexico

Dimensions

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft
Closed Height
16.42 ft
Bottom Width
18 1/2 in
Section Length
16 ft
Ladder Height
32 ft
Base Width
18.5 in
Overall Height
32 ft
Retracted Height
16.4 ft
Fly Width
16.2 in
Standing Height - Maximum
25 ft
Rung Depth
1.6 in
Reach Height - Maximum
31 ft
Extended Height
29 ft
Overall Depth
18.5 in

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, B7100-2 Series, Rail Type BoxLok, Non-Conductive Fiberglass, Shoe Design Dual Action, Rung Shape Tri-Rung, Closed Height 197 in, Section Length 197 in, Net Weight 60.1 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.