Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # D7136-2

  • Zoro # G2162356


product price: $948.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
32 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Closed Height
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7136-2
Zoro #
G2162356
UPC #
051751080681
Country of Origin
Mexico

Dimensions

Industry Ladder Size
36 ft
Extended Ladder Height
32 ft
Closed Height
20 ft
Bottom Width
22 in
Section Length
18 ft
Closed Depth
7"
Overall Height
36 ft
Ladder Height
36 ft
Base Width
22 in
Standing Height - Maximum
28 ft
Reach Height - Maximum
32 ft
Fly Width
16.2 in
Retracted Height
18 ft
Extended Height
32 ft
Overall Depth
22 in
Rung Depth
1.8 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
113 lb
Rung Shape
D-Rung
Color
Yellow
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Swivel
Series
D7100-2
Rung/Step Spacing
12 in
Standards
ANSI A14.5-2007, OSHA Compliant
Includes
Mar Resistant End Caps
Weight
113 lb
Rung Spacing
12 in
Ladder Type
Extension Ladder
Removable Fly
Removable
Number of Rungs
36
Adjustment Increments
12 in
Rung Type
D-Rung
Load Capacity - Maximum
300 lb
Conductivity
Non-Conductive
ANSI Duty Rating
Type IA
Number of Sections
2
Tread Type
Antislip
Ladder Material
Fiberglass

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 36 ft, Extended Ladder Height 32 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 22 in, D7100-2 Series, Rail Type Non Conductive, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 20 ft, Section Length 240 in, Net Weight 113 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.