Zoro Homepage

4 ft Aluminum Stepladder, 375 lb Capacity

  • Mfr # T404

  • Zoro # G6650305


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Aluminum
Overall Height
4 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T404
Zoro #
G6650305
UPC #
051751011043
Country of Origin
Mexico

Dimensions

Overall Height
4 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Base Width
21.2 in
Step Width
3 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
375 lb
Base Spread
36 1/4 in
Weight
21.5 lb
Tread Type
Ribbed
Series
T400
Number of Steps
3
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Color
Silver
Standards
ANSI A14.2-2007, OSHA Compliant
Shoe Material
Rubber
Shoe Type
Slip-Resistant

Description

Stepladder, Material Aluminum, ANSI Type IAA, Ladder Height 4 ft, Load Capacity 375 lb, Number of Steps 3, Base Spread 36.3 in, Bottom Width 21 1/4 in, Step Depth 3 in, Step Tread Ribbed, Series T400, Standards ANSI A14.2-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.