Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 ft. Extension Ladder, Aluminum, Type IA

  • Mfr # D548-2

  • Zoro # G7592697


product price: $1,290.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
43 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Closed Height
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D548-2
Zoro #
G7592697
UPC #
051751024432
Country of Origin
Mexico

Dimensions

Industry Ladder Size
48 ft
Extended Ladder Height
43 ft
Closed Height
24 ft
Bottom Width
19 in
Section Length
24 ft
Overall Height
48 ft
Ladder Height
48 ft
Rung Depth
1.8 in
Overall Depth
20.1 in
Standing Height - Maximum
39 ft
Retracted Height
24 ft
Base Width
19 in
Fly Width
16.9 in
Extended Height
43 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
142.5 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Swivel
Series
D500-2
Rung/Step Spacing
12 in
Includes
Mar Resistant End Caps
Standards
ANSI A14.2-2007, OSHA Compliant
Weight
143 lb
Rung Spacing
12 in
Adjustment Increments
12 in
Ladder Type
Extension Ladder
Number of Sections
2
Tread Type
Antislip
Ladder Material
Aluminum
Number of Rungs
48
Removable Fly
Removable
ANSI Duty Rating
Type IA
Load Capacity - Maximum
300 lb
Rung Type
D-Rung

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 48 ft, Extended Ladder Height 43 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 in, D500-2 Series, Rail Type I-Beam, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 24 ft, Section Length 288 in, Net Weight 142.5 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.