Zoro Homepage

6 ft Fiberglass Stepladder, 225 lb Capacity

  • Mfr # 5906

  • Zoro # G7560734


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
6 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Load Capacity - Maximum
225 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5906
Zoro #
G7560734
UPC #
051751032826
Country of Origin
Mexico

Dimensions

Overall Height
6 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Base Width
22 in
Step Width
3 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
225 lb
Base Spread
41 1/8 in
Weight
14.4 lb
Tread Type
Ribbed
Series
5900
Number of Steps
5
ANSI Duty Rating
Type II
Step Spacing
12 in
Standards
ANSI A14.2-2007, OSHA Compliant
Color
Black
Shoe Material
Rubber
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Stepladder, Material Fiberglass, ANSI Type II, Ladder Height 6 ft, Load Capacity 225 lb, Number of Steps 5, Base Spread 41.9 in, Bottom Width 41 in, Step Depth 3 in, Step Tread Ribbed, Series 5900, Standards ANSI A14.2-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.