Werner

6 ft Fiberglass Stepladder


product price: $190.00
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Load Capacity 375 lb
  • Material Fiberglass
  • Number of Steps 5
  • ANSI Type IAA
See all product information

Product Information

  • Brand Werner
  • MFR # 7306
  • Zoro # G0548116
  • UPC #
    051751042870
  • Country of Origin Mexico
  • Category Stepladders

Dimensions

Ladder Height 6 ft
Bottom Width 25 in
Step Depth 3 in

Details

Promotion Restriction Not eligible for promotion
Item Stepladder
Load Capacity 375 lb
Material Fiberglass
Stepladder Item Stepladder
Number of Steps 5
ANSI Type IAA
Base Spread 42 in
Net Weight 23 lbs.
Ladder Tread Ribbed
Includes Drill Holster for Added Convenience
Series 7300
Step Tread Ribbed
Rung/Step Spacing 12 in

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 6 ft, Load Capacity 375 lb, Number of Steps 5, Base Spread 42 in, Bottom Width 25 in, Step Depth 3 in, Step Tread Ribbed, Series 7300, Includes Drill Holster for Added Convenience, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.