8 To 10.25 ft. Ceiling 22.5 in. x 54 in. Aluminum Attic Ladder Type IAA 375 lb. capacity
- Mfr # AH2210C
- Zoro # G723562912
product price:Â
$
414.99
/ea
Key Features
Number of Steps
11
Load Capacity
375 lb
Swing Clearance
74 in
ANSI Type
Type IAA
Rough Opening (Dimensions)
22.5 in x 54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH2210C
- Zoro #
- G723562912
- UPC #
- 051751145304
- Country of Origin
- Indonesia
- Number of Steps
- 11
- Load Capacity
- 375 lb
- Swing Clearance
- 74 in
- Item
- Attic Ladder
- ANSI Type
- Type IAA
- Material
- Aluminum
Dimensions
- Rough Opening (Dimensions)
- 22.5 in x 54 in
Description
The AH2210 universal aluminum attic ladder is lightweight yet carry a duty rating of 375 pounds. The strut design eliminates springs and allows for a wide access opening. Easy to open and close. Wide steps are slip resistant and the feet are non-marring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.