Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decoil Cable Twinleg Lanyard 6ft

  • Mfr # C461400

  • Zoro # G1223428


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Number of Legs
2
Anchorage End Connection
2 in Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C461400
Zoro #
G1223428
UPC #
051751104585
Country of Origin
Mexico

Dimensions

Length
6 ft.

Details

Item
Energy Absorbing Lanyard
Number of Legs
2
Anchorage End Connection
2 in Carabiner

Description

Fall Arrest Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.