Werner

24 ft Aluminum Extension Ladder, 250 lb Load Capacity


original price: $364.99
16% off
new price: $305.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Delivery to commercial address only
Free 30-Day Returns

Key Features

  • Extended Ladder Height 21 ft
  • Load Capacity 250 lb
  • ANSI Type I
  • Material Aluminum
  • Closed Height 12 ft
See all product information

Product Information

Dimensions

Industry Ladder Size 24 ft
Extended Ladder Height 21 ft
Closed Height 12 ft
Bottom Width 20.75 in
Section Length 12 ft
Ladder Height 24 ft

Details

Load Capacity 250 lb
ANSI Type I
Material Aluminum
Net Weight 45.5 lb
Rung Shape D-Rung
Adjustable Increments 3/8 in to 8.25 in
Item Extension Ladder
Rail Type I-Beam
Shoe Design Dual Action Shu-Lok(R)
Series D1800-2EQ
Rung/Step Spacing 12 in
Includes Mar Resistant End Caps

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 3/8 in to 8 1/4 in, Bottom Width 20 3/4 in, D1800-2EQ Series, Rail Type I-Beam, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 12 ft, Section Length 12 ft, Net Weight 45.5 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.