Zoro Homepage

Extension Ladder

  • Mfr # B7120-2X9295

  • Zoro # G911248475


product price: $1,217.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Green
Series
B7100-2
Standards
ANSI, OSHA Compliant
Rung Depth
1.6 in
Removable Fly
Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7120-2X9295
Zoro #
G911248475
UPC #
-
Country of Origin
Mexico

Dimensions

Rung Depth
1.6 in
Extended Height
17 ft
Standing Height - Maximum
13.3 ft
Overall Depth
6 in
Retracted Height
10.4 ft
Fly Width
16.2 in
Base Width
18.5 in
Section Length
20 ft
Reach Height - Maximum
20 ft
Overall Height
20 ft

Details

Item
Extension Ladder
Color
Green
Series
B7100-2
Standards
ANSI, OSHA Compliant
Removable Fly
Removable
Number of Rungs
20
Tread Type
Antislip
Rung Type
Tri-Rung
Ladder Material
Fiberglass
Number of Sections
2
Adjustment Increments
12 in
Shoe Type
Slip-Resistant
Ladder Type
Extension Ladder
ANSI Duty Rating
Type IAA
Conductivity
Non-Conductive
Weight
51 lb
Load Capacity - Maximum
375 lb

Description

Extension Ladder, B7100-2 Series, Section Length 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.