Zoro Homepage

Extension Ladder

  • Mfr # B7128-2X9295

  • Zoro # G911248468


product price: $1,421.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Standards
ANSI, OSHA Compliant
Color
Green
Series
B7100-2
Weight
63 lb
Rung Type
Tri-Rung
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7128-2X9295
Zoro #
G911248468
UPC #
-
Country of Origin
Mexico

Dimensions

Fly Width
16.2 in
Rung Depth
1.6 in
Overall Height
28 ft
Section Length
28 ft
Extended Height
25 ft
Reach Height - Maximum
27 ft
Base Width
18.5 in
Standing Height - Maximum
21 ft
Overall Depth
6 in
Retracted Height
14.4 ft

Details

Item
Extension Ladder
Standards
ANSI, OSHA Compliant
Color
Green
Series
B7100-2
Weight
63 lb
Rung Type
Tri-Rung
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant
ANSI Duty Rating
Type IAA
Adjustment Increments
12 in
Removable Fly
Removable
Number of Sections
2
Number of Rungs
28
Ladder Material
Fiberglass
Ladder Type
Extension Ladder
Load Capacity - Maximum
375 lb
Tread Type
Antislip

Description

Extension Ladder, B7100-2 Series, Section Length 28 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.