Zoro Homepage

Extension Plank, 6 ft. L, 2 In. H

  • Mfr # PA206

  • Zoro # G1000492


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 to 9 ft
Overall Width
14 in
Overall Height
2.5 in
Load Capacity
250 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA206
Zoro #
G1000492
UPC #
051751016482
Country of Origin
Mexico

Dimensions

Overall Length
6 to 9 ft
Overall Width
14 in
Overall Height
2.5 in
Compatible Frame Width
14 in
Length Adjustability
Adjustable Length
Overall Length - Minimum
6 ft
Overall Length - Maximum
9 ft

Details

Item
Scaffold Extension Plank
Load Capacity
250 lb
Material
Aluminum
Series
PA200
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Silver
Deck Material
Aluminum
Weight
31 lb
Tread Type
Antislip
Number of Occupants
1
Load Capacity - Maximum
250 lb
Frame Material
Aluminum

Description

Scaffold Extension Plank, Overall Length 6 to 9 ft, Overall Width 14 in, Overall Height 2.5 in, Material Aluminum, Load Capacity 250 lb, Series PA200, Standards ANSI A10.8-2001, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.