Zoro Homepage

Extension Plank, 8 ft. L, 2 In. H

  • Mfr # PA208

  • Zoro # G2658293


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Overall Length
8 to 13 ft
Overall Width
14 in
Overall Height
2.4 in
Load Capacity
250 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA208
Zoro #
G2658293
UPC #
051751016499
Country of Origin
Mexico

Dimensions

Overall Length
8 to 13 ft
Overall Width
14 in
Overall Height
2.4 in
Length Adjustability
Adjustable Length
Overall Length - Minimum
8 ft
Compatible Frame Width
14 in
Overall Length - Maximum
13 ft

Details

Item
Scaffold Extension Plank
Load Capacity
250 lb
Material
Aluminum
Series
PA200
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Silver
Tread Type
Antislip
Weight
40 lb
Number of Occupants
1
Frame Material
Aluminum
Load Capacity - Maximum
250 lb
Deck Material
Aluminum

Description

The Werner PA208 Extension Plank is a lightweight, yet durable plank that can support up to 250 lbs. It is the ideal tool for any job where you need additional height. The aluminum extension plank has an overall length of 8 ft., and comes in either 8 or 13 ft. lengths. Its overall width measures 14 in., while its overall height is 2 in.. This plank has a load capacity of 250 lb., making it suitable for supporting tools, materials and people on the job site. Designed with quick and easy setup in mind, this plank can be used as scaffolding, as well as a staging area for large jobs such as window replacement and painting. The Werner PA208 Extension Plank will ensure that your work gets done safely and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.