
Ladder Accessory
Mfr # 72-2
Zoro # G211974340
product price: $51.45
/eaKey Features
Overall Height
12 in
Overall Width
6 in
Includes
Mounting Hardware
Overall Length
2.5 in
Material
Aluminum, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72-2
Zoro #
G211974340
UPC #
051751023800
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Width
6 in
Overall Length
2.5 in
Details
Includes
Mounting Hardware
Item
Ladder Pole Strap
Material
Aluminum, Nylon
Color
Orange
Product Type
Ladder Stability Straps
Features
Adjustable Strap design for all Diameter Poles, Slip-Resistant Rubber Grip Stitched to Strap
Projection
6 in
Compatible Ladder Type
Extension Ladders
Compatible with Series
6100-2 Series, 7100-2 Series, D6100-2 Series, D6200-2 Series, D6300-2 Series, D6400-2 Series, D7100-2 Series, D7100-2LV Series, D8200-2EQ Series
Compatible with Manufacturer Model Number
7100-2, D6100-2, D6200-2, D6300-2, D6400-2, D7100-2, D7100-2LV, D8200-2EQ, 6100-2
Compatible Manufacturer Model Number
7100-2, D6100-2, D6200-2, D6300-2, D6400-2, D7100-2, D7100-2LV, D8200-2EQ, 6100-2
Compatible Manufacturer Part Number
7100-2, D6100-2, D6200-2, D6300-2, D6400-2, D7100-2, D7100-2LV, D8200-2EQ, 6100-2
Compatible with Manufacturer Model No.
7100-2, D6100-2, D6200-2, D6300-2, D6400-2, D7100-2, D7100-2LV, D8200-2EQ, 6100-2
Compatible with Mfr. Model No.
7100-2, D6100-2, D6200-2, D6300-2, D6400-2, D7100-2, D7100-2LV, D8200-2EQ, 6100-2
For Use with Mfr Model Number
7100-2, D6100-2, D6200-2, D6300-2, D6400-2, D7100-2, D7100-2LV, D8200-2EQ, 6100-2
For Use With Mfr. Model Number
7100-2, D6100-2, D6200-2, D6300-2, D6400-2, D7100-2, D7100-2LV, D8200-2EQ, 6100-2
Compatible Pump Manufacturer Part Number
7100-2, D6100-2, D6200-2, D6300-2, D6400-2, D7100-2, D7100-2LV, D8200-2EQ, 6100-2
Compatible Mfr. Model Number
7100-2, D6100-2, D6200-2, D6300-2, D6400-2, D7100-2, D7100-2LV, D8200-2EQ, 6100-2
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.