
Ladder Accessory
Mfr # AC27-L
Zoro # G311974356
product price: $8.69
/eaSold in multiples of 10 for $86.90
Key Features
Overall Height
4.6 in
Overall Width
6.4 in
Includes
(4) Liners
Overall Length
6.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC27-L
Zoro #
G311974356
UPC #
051751094763
Country of Origin
China
Dimensions
Overall Height
4.6 in
Overall Width
6.4 in
Overall Length
6.5 in
Details
Includes
(4) Liners
Item
Ladder Paint Cup Line
Material
Plastic
Color
White
Compatible Ladder Type
Stepladders
Features
Paint Cup Liner
Load Capacity - Maximum
2.33 lb
Compatible with Manufacturer Model Number
AC27-P
Product Type
Paint Cup Liner
Compatible with Series
LOCKTOP(R)
Compatible Manufacturer Model Number
AC27-P
Compatible Manufacturer Part Number
AC27-P
Compatible with Manufacturer Model No.
AC27-P
Compatible with Mfr. Model No.
AC27-P
For Use with Mfr Model Number
AC27-P
For Use With Mfr. Model Number
AC27-P
Compatible Pump Manufacturer Part Number
AC27-P
Compatible Mfr. Model Number
AC27-P
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.