
Ladder Accessory
Mfr # PJ-ERW
Zoro # G311974240
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 ft
Overall Width
8.75 in
Material
Aluminum
Standards
ANSI A10.8-2001, OSHA Compliant
Series
PJ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJ-ERW
Zoro #
G311974240
UPC #
051751070965
Country of Origin
United States
Dimensions
Overall Height
4 ft
Overall Width
8.75 in
Overall Depth
4.75 in
Compatible Stage Width - Maximum
24 in
Details
Item
Pump Jack Rail Kit
Material
Aluminum
Standards
ANSI A10.8-2001, OSHA Compliant
Series
PJ
Color
Silver
Compatible Brand
Werner
Product Type
End Rail
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.