
Ladder Accessory
Mfr # PJ-SN
Zoro # G711974185
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8.1 in
Overall Width
8.1 in
Overall Length
24 in
Material
Nylon
Standards
OSHA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJ-SN
Zoro #
G711974185
UPC #
051751070743
Country of Origin
China
Dimensions
Overall Height
8.1 in
Overall Width
8.1 in
Overall Length
24 in
Details
Item
Safety Net
Material
Nylon
Standards
OSHA Compliant
Product Type
Safety Net
Features
Adjusts to Length of Stage
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.