
Ladder Accessory
Mfr # SPJ-GRH
Zoro # G711974215
product price: $57.29
/eaKey Features
Overall Height
2.133 ft
Overall Width
5.6 in
Material
Steel
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPJ-GRH
Zoro #
G711974215
UPC #
051751073478
Country of Origin
China
Dimensions
Overall Height
2.133 ft
Overall Width
5.6 in
Overall Depth
6.5 in
Compatible Stage Width - Maximum
24 in
Details
Item
Pump Jack Rail Holder
Material
Steel
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Blue
Series
SPJ
Product Type
Guardrail Holder
Compatible Brand
Werner
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.