
Ladder Accessory
Mfr # SRC-72-4
Zoro # G011974366
product price: $63.45
/eaSold in multiples of 4 for $253.80
Key Features
Overall Height
12.6 in
Overall Width
8.3 in
Overall Length
4.4 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRC-72-4
Zoro #
G011974366
UPC #
051751094824
Country of Origin
China
Dimensions
Overall Height
12.6 in
Overall Width
8.3 in
Overall Length
4.4 in
Wheel Diameter
5 in
Details
Item
Scaffold Caster
Material
Steel
Color
Silver
Load Capacity - Maximum
1,000 lb
Tube Construction
Hollow
Compatible with Manufacturer Model Number
SRS-72
Product Type
Caster
Base Type
Swivel
Compatible Manufacturer Model Number
SRS-72
Compatible Manufacturer Part Number
SRS-72
Compatible with Manufacturer Model No.
SRS-72
Compatible with Mfr. Model No.
SRS-72
For Use with Mfr Model Number
SRS-72
For Use With Mfr. Model Number
SRS-72
Compatible Pump Manufacturer Part Number
SRS-72
Compatible Mfr. Model Number
SRS-72
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.