
Ladder Accessory
Mfr # SRO-72-4
Zoro # G711974390
product price: $42.65
/eaKey Features
Overall Height
2.3 ft
Overall Width
26 in
Overall Length
3.4 in
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRO-72-4
Zoro #
G711974390
UPC #
051751094800
Country of Origin
China
Dimensions
Overall Height
2.3 ft
Overall Width
26 in
Overall Length
3.4 in
Stem Length
27.2 in
Details
Item
Scaffold Outrigger
Material
Steel
Finish
Powder Coated
Color
Yellow
Product Type
Outrigger
Load Capacity - Maximum
1,000 lb
Tube Construction
Hollow
Compatible with Manufacturer Model Number
SRS-72
Compatible Manufacturer Model Number
SRS-72
Compatible Manufacturer Part Number
SRS-72
Compatible with Manufacturer Model No.
SRS-72
Compatible with Mfr. Model No.
SRS-72
For Use with Mfr Model Number
SRS-72
For Use With Mfr. Model Number
SRS-72
Compatible Pump Manufacturer Part Number
SRS-72
Compatible Mfr. Model Number
SRS-72
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.