Zoro Homepage

Ladder Jack, Spans 3 Rungs

  • Mfr # AC10-20-03

  • Zoro # G6188883


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Overall Width
4.6 in
Includes
Ladder Jack
Overall Length
30.5 in
For Use With
Extension Ladders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC10-20-03
Zoro #
G6188883
UPC #
051751039153
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Width
4.6 in
Overall Length
30.5 in
Compatible Stage Width - Maximum
20 in

Details

Includes
Ladder Jack
Item
Ladder Jack
For Use With
Extension Ladders
Material
Aluminum
Color
Silver
Standards
ANSI, OSHA Compliant
Compatible with Series
AC10
Product Type
Ladder Jack
Compatible Ladder Type
Extension Ladders
Compatible ANSI Duty Rating
Type IA, Type IAA
Load Capacity - Maximum
375 lb

Description

Ladder Jack, Used On Extension Ladders, Material Aluminum, Function Spans 3 Rungs, For Use With Extension Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.