Zoro Homepage

Ladder Stabilizer, Steel, 7.9" Max. H

  • Mfr # A521000

  • Zoro # G514644605


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7.9 in
Overall Width
12 in
Overall Length
71.5 in
Material
Steel
Standards
Meets OSHA Standards 1910.28, 1910:140 & 1926:502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A521000
Zoro #
G514644605
UPC #
051751147308
Country of Origin
China

Dimensions

Overall Height
7.9 in
Overall Width
12 in
Overall Length
71.5 in
Overall Height - Minimum
5 ft

Details

Item
Ladder Stabilizer
Material
Steel
Standards
Meets OSHA Standards 1910.28, 1910:140 & 1926:502
Compatible with Manufacturer Model Number
R100000, R100065, R200000, R410030, R410050, R410065LE
Product Type
Fall Protection Anchor
Compatible ANSI Duty Rating
Type II
Load Capacity - Maximum
3,600 lb
Compatible Ladder Type
Fixed Ladders
Compatible with Series
R4100 Series, SRL Accessories Series
For Use with Mfr Model Number
R100000, R100065, R200000, R410030, R410050, R410065LE
Compatible Manufacturer Model Number
R100000, R100065, R200000, R410030, R410050, R410065LE
For Use With Mfr. Model Number
R100000, R100065, R200000, R410030, R410050, R410065LE
Compatible with Mfr. Model No.
R100000, R100065, R200000, R410030, R410050, R410065LE
Compatible with Manufacturer Model No.
R100000, R100065, R200000, R410030, R410050, R410065LE
Compatible Pump Manufacturer Part Number
R100000, R100065, R200000, R410030, R410050, R410065LE
Compatible Manufacturer Part Number
R100000, R100065, R200000, R410030, R410050, R410065LE
Compatible Mfr. Model Number
R100000, R100065, R200000, R410030, R410050, R410065LE

Description

Fixed Ladder Anchor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.