
Multipurpose Ladder
Mfr # MT-22IAA
Zoro # G711974369
product price: $451.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
Key Features
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder
Series
MT
Standards
ANSI
Ladder Material
Aluminum
ANSI Duty Rating
Type IAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-22IAA
Zoro #
G711974369
UPC #
051751137200
Country of Origin
China
Dimensions
Scaffold Height - Maximum
3.8 ft
Stepladder Height - Minimum
11 ft
Extension Ladder Height - Maximum
19 ft
Stepladder Height - Maximum
19 ft
Reach Height - Maximum
22 ft
Scaffold Ladder Standing Height - Maximum
3 ft
Overall Depth
28.8 in
Overall Height
19 ft
Extension Ladder Standing Height - Maximum
15 ft
Stepladder Standing Height - Maximum
2.1 ft
Leaning Ladder Height - Maximum
21 ft
Extension Ladder Height - Minimum
11 ft
Details
Item
Combination Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder
Series
MT
Standards
ANSI
Ladder Material
Aluminum
ANSI Duty Rating
Type IAA
Number of Configurations
5
Step Type
Step
Locking Mechanism
J-Lock
Weight
40 lb
Load Capacity - Maximum
375 lb
Shoe Type
Slip-Resistant
Description
Multipurpose Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.