Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Werner Podium Stepladder, 3 ft., Fiberglass, 250 lb. PDFS103

Podium Stepladder, 3 ft., Fiberglass, 250 lb. (Discontinued)

  • Mfr # PDFS103
  • Zoro # G2268905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDFS103
Zoro #
G2268905
UPC #
051751123135
Country of Origin
Mexico

Dimensions

Ladder Height
6 ft
Platform Height
3 ft.
Platform Width
14 1/2 in
Bottom Width
23 1/4 in
Platform Depth
16 1/2 in
Step Depth
3"

Details

Item
Podium Stepladder
Load Capacity
250 lb.
Material
Fiberglass
Stepladder Item
Platform Stepladder
Number of Steps
3
ANSI Type
I
Base Spread
37 in
Net Weight
17.0 lb.
Step Tread
Ribbed
Rung/Step Spacing
12"
Series
PDFS100
Ladder Tread
Ribbed
Standards
ANSI
Includes
Waist High Plastic Guard Rail with Slots for Accessories, EDGE Bracing, Large Platform with Toe Guard

Description

Platform Stepladder, Ladder Height 6 ft, Platform Width 14 1/2 in, Platform Depth 16 1/2 in, Platform Height 3 ft, Load Capacity 250 lb, Bottom Width 23 1/4 in, Base Spread 37 in, Material Fiberglass, Series PDFS100, Number of Steps 3, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type I, Includes Waist High Plastic Guard Rail with Slots for Accessories, EDGE Bracing, Large Platform with Toe Guard, Standards ANSI, Net Weight 17.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.