Zoro Homepage

QuickClick Stabilizer, Aluminum

  • Mfr # AC78

  • Zoro # G2320482


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Overall Height
14.3 in
Overall Width
5 in
Includes
Paint Can Hook
Overall Length
21.5 in
For Use With
1FCF7, 1FCF8, 1FCF9, 22E977, 22E978, 22E979, 22E980, 22E981, 2EJG2, 2EJG3, 2EJG4, 2EJG5, 2EJG6, 2EJG7, 36FX54, 36FX55, 36FX56, 36FX57, 36FX58, 36FX59, 36FX60, 36FX61, 3AZT2, 3AZT3, 3AZT4, 3AZT5, 3AZT6, 3AZT7, 3AZT8, 3AZT9, 3AZU7, 3AZU8, 3AZU9, 3AZV1, 3AZV2, 3AZV3, 3W139, 3W140, 3W184, 3W185, 3W620, 3W621, 41D254, 41D255, 41D256, 41D257, 41D258, 41D259, 41D260, 41D261, 41D262, 41D263, 41D264, 41D265, 41D266, 41D267, 41D268, 41D269, 41D270, 41D271, 41D272, 41D273, 41D274, 41D275, 41D276, 41D277, 41D278, 41D279, 41D308, 41D309, 41D310, 41D311, 41D312, 41D313, 41D314, 41D315, 41D316, 41D317, 41D318, 41D319, 41D320, 41D321, 41D322, 41D323, 41D324, 41D325, 41D326, 41D327, 41D328, 41D329, 41D330, 41D331, 41D332, 4GNK9, 4GNL1, 4XN76, 4XN89, 4XN90, 4XN91, 4XN92, 4XN93, 4XN94, 4XN95, 4XN96, 4XN97, 4XN98, 4XN99, 4XP01, 4XP02, 4XP10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC78
Zoro #
G2320482
UPC #
051751038965
Country of Origin
China

Dimensions

Overall Height
14.3 in
Overall Width
5 in
Overall Length
21.5 in
Compatible Ladder Height - Maximum
40 ft

Details

Includes
Paint Can Hook
Item
Stabilizer and Surface Protector
For Use With
1FCF7, 1FCF8, 1FCF9, 22E977, 22E978, 22E979, 22E980, 22E981, 2EJG2, 2EJG3, 2EJG4, 2EJG5, 2EJG6, 2EJG7, 36FX54, 36FX55, 36FX56, 36FX57, 36FX58, 36FX59, 36FX60, 36FX61, 3AZT2, 3AZT3, 3AZT4, 3AZT5, 3AZT6, 3AZT7, 3AZT8, 3AZT9, 3AZU7, 3AZU8, 3AZU9, 3AZV1, 3AZV2, 3AZV3, 3W139, 3W140, 3W184, 3W185, 3W620, 3W621, 41D254, 41D255, 41D256, 41D257, 41D258, 41D259, 41D260, 41D261, 41D262, 41D263, 41D264, 41D265, 41D266, 41D267, 41D268, 41D269, 41D270, 41D271, 41D272, 41D273, 41D274, 41D275, 41D276, 41D277, 41D278, 41D279, 41D308, 41D309, 41D310, 41D311, 41D312, 41D313, 41D314, 41D315, 41D316, 41D317, 41D318, 41D319, 41D320, 41D321, 41D322, 41D323, 41D324, 41D325, 41D326, 41D327, 41D328, 41D329, 41D330, 41D331, 41D332, 4GNK9, 4GNL1, 4XN76, 4XN89, 4XN90, 4XN91, 4XN92, 4XN93, 4XN94, 4XN95, 4XN96, 4XN97, 4XN98, 4XN99, 4XP01, 4XP02, 4XP10
Material
Aluminum
Color
Silver
Compatible Ladder Type
Extension Ladders
Features
Mar-Resistant Rubber End Caps Protect Work Surface
Product Type
Ladder Stabilizer
Projection
10 in
Compatible with Series
AC78

Description

QuickClick Stabilizer, Used On Extension Ladders, Aluminum, Function Steadies Ladder While Protecting the Work Surface, Includes Paint Can Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.