This item is Discontinued.

Werner Scaffold Tower, Aluminum, 500 lb Load Capacity, 7 ft 6 in Platform Height 4101

Scaffold Tower, Aluminum, 500 lb Load Capacity, 7 ft 6 in Platform Height (Discontinued)

  • Mfr # 4101
  • Zoro # G7448341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4101
Zoro #
G7448341
UPC #
051751020564
Country of Origin
Mexico

Dimensions

Platform Height
7 ft 6 in
Overall Height
7 ft 6 in
Overall Length
72"
Overall Depth
29 in
Overall Width
72 in
Platform Depth
29 in
Platform Width
72 in
Max. Work Height
7 ft
Caster Dia.
5 in
Caster Diameter
5 in
Working Height - Maximum
7 ft
Overall Width - Maximum
72 in

Details

Load Capacity
500 lb
Material
Aluminum
Item
Scaffold Tower
Standards
ANSI, OSHA, UL
Includes
Frames, Braces, Platform and Casters
Series
4100

Description

Scaffold Tower, Overall Depth 29 in, Overall Width 72 in, Overall Height 7 ft 6 in, Load Capacity 500 lb, Material Aluminum, Max. Work Height 7 ft, Platform Height 7 ft 6 in, Platform Depth 29 in, Platform Width 72 in, Caster Dia. 5 in, Standards ANSI, OSHA, UL, Includes Frames, Braces, Platform and Casters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.